Motion
BST20X47-1BP4

NTN
BST20X47-1BP4

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 15 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
MI ITEM #03180718
MFR #BST20X47-1BP4
Price$486.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST20X47-1BP4

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 15 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
MI ITEM #03180718
MFR #BST20X47-1BP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$486.55/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    60 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.27 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    BST20X47-1BP4 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359032857
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    24300 N
  • Radial Static Load Capacity
    37500 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    BST
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359032857

Overview

Mfr description
BST20X47-1BP4 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought