Specifications
Dimensions
- Bore Diameter8 mm
- Stroke15 mm
Details
- Compact Cylinder TypeFree Mount
- Country of OriginUS
- Cylinder SeriesCU
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- SeriesCUJ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)