Specifications
Dimensions
- Bore Diameter16 mm
- Cylinder SizeStandard
- Overall Height18.3 mm
- Overall Length115 mm
- Overall Width18.3 mm
- Port SizeM5x0.8
- Pull Force At 100 Psi127 N
- Push Force At 100 Psi141 N
- Rod SizeM5x0.8
- Rod Size / ThreadM5x0.8 Male ISO
- Stroke30 mm
Details
- Body MaterialStainless Steel
- Cushion TypeRubber Bumper
- Minimum Operating Pressure+0.15 MPa
- Mounting TypeBasic Mount
- Operating Pressure Range+0.15 to +0.7 MPa
- Operating Temperature Range-10 to +70 °C
- Piston ActionSingle-Acting Spring Extend
- Port GenderFemale
- Port Thread StandardISO
- Product TypeRound Body Repairable Air Cylinders
- Rod GenderMale
- Rod Thread StandardISO
- Rod TypeSingle Rod
- SeriesCJ2
- Standards MetJIS Class 2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)