Motion
FCB22463EH 3 15/16 FLG CART ROLLER BRG

LINK-BELT
FCB22463EH 3 15/16 FLG CART ROLLER BRG

Four-Bolt Round Roller Bearing Unit - 3.9375 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #03180776
MFR #FCB22463EH 3 15/16 FLG CART ROLLER BRG
List Price$5,352.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB22463EH 3 15/16 FLG CART ROLLER BRG

Four-Bolt Round Roller Bearing Unit - 3.9375 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #03180776
MFR #FCB22463EH 3 15/16 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,352.97/each for your price

Overview

Mfr description
FCB22463EH FLANG BLK FC-B22463EH

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Round
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Bearing Number
    B463L
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    10.8800 in
  • Harmonization Code
    8483204080
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Labyrinth
  • Overall Height
  • Bolt Hole Spacing
    6.6250 in
  • Pilot Diameter
    8.1250 in
  • Overall Depth
    131 mm
  • Radial Dynamic Load Capacity
    79100 lbf
  • Radial Static Load Capacity
    137000 lbf
  • Length Through Bore
    5.0600 in
  • Max Operating Temperature
    225 °F
  • Lubrication Type
    Lubrication Fitting
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Color
    Black
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Replacement Bearing
    B22463
  • Bolt Size
    3/4 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Series
    FCB22400
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Manufacturer Upc Number
    793699408249
  • UPC_NO
    793699408249
  • Weight
    49.5 lbs
  • Housing Type
    Flange Cartridge
  • Max Rpm
    1100 rpm
  • Static Load Capacity
    137000 lbf
  • Coating
    Powder Coated
  • Description
    Link-Belt FCB22463EH Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings - FCB22463EH
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    1100 rpm
  • Outside Diameter
    10.8800 in
  • Overall Length
    10.8800 in
  • Retainer Material
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text