Motion
HSTBC350
3.50 ID Heavy Duty T-Bolt Clamp 3.250 x 3.
Mi Item #03180793
MFR #HSTBC350
Price$18.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.50 ID Heavy Duty T-Bolt Clamp 3.250 x 3.
Mi Item #03180793
MFR #HSTBC350

Mfr description
HSTBC 350 CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.81/each

Specifications

Details

  • Clamp Type
    T-Bolt Hose Clamp
  • Material
    Stainless Steel
  • Maximum Opening Capacity
    3-9/16 in
  • Minimum Opening Capacity
    3-1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)