Motion
P4B522-USAF-315TTAH USAF

DODGE
P4B522-USAF-315TTAH USAF

Pillow Block Roller Bearing - 3-15/16 in Bore Dia., Stainless Steel Material
MI ITEM #03180866
MFR #P4B522-USAF-315TTAH USAF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B522-USAF-315TTAH USAF

Pillow Block Roller Bearing - 3-15/16 in Bore Dia., Stainless Steel Material
MI ITEM #03180866
MFR #P4B522-USAF-315TTAH USAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P4B522USAF315TTAH PIL BLK 039123

Specifications

  • Bore Diameter
  • Locking Device
    Adapter Mounted
  • Housing Material
    Stainless Steel
  • Type Of Bearing
    Spherical Roller
  • Insert Material
    Steel
  • Lubrication
    Grease
  • UPC_NO
    782475768103
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text