Motion
SRH4011-N04
Standard Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #03180997
MFR #SRH4011-N04
List Price$362.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #03180997
MFR #SRH4011-N04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$362.75/each for your price

Overview

Mfr description
SRH4011-N04 REGULATOR, S/STEEL, CLEAN

Specifications

  • Fluid Comp
    Air
  • Inlet Port Size
    1/2 in
  • Inlet Port Type
    Straight
  • Series/System
    SRH
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Weight
    0.15 lbs
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text