Motion
0025 S 125 W

HYDAC CORP
0025 S 125 W

Hydraulic Suction Strainer - Suction, Strainer, Stainless Steel, 125 micron
Mi Item #03181030
MFR #0025 S 125 W
Price$71.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0025 S 125 W

Hydraulic Suction Strainer - Suction, Strainer, Stainless Steel, 125 micron
Mi Item #03181030
MFR #0025 S 125 W

Mfr description
0025 S 125 W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.12/each

Specifications

Details

  • Beta Rating
    Nominal
  • Element Application
    Suction
  • Element Type
    Strainer
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel
  • Manufacturer Catalog
  • Maximum Temperature
    212 °F
  • Micron Rating
    125 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)