Motion
280A025

Drillco
280A025

Jobber Length Drill Bit - 280 Series, #25, High Speed Steel Material, 1-7/8 in Flute, 118 ° Point Angle, 3 in OAL
MI ITEM #03181145
MFR #280A025
Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
280A025

Jobber Length Drill Bit - 280 Series, #25, High Speed Steel Material, 1-7/8 in Flute, 118 ° Point Angle, 3 in OAL
MI ITEM #03181145
MFR #280A025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.30/each

Specifications

Dimensions

  • Drill Bit Size  
    #25
  • Flute Length  
    1-7/8 in
  • Overall Length  
    3 in
  • Shank Diameter
    0.1495 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    280
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
280A025 #25 JOBBER DRILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought