Motion
GL5
Underneath Hard Hat Winter Hard Hat Liner - Flame Resistant Garment, Black Color, Universal Size
MI ITEM #03181344
MFR #GL5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Underneath Hard Hat Winter Hard Hat Liner - Flame Resistant Garment, Black Color, Universal Size
MI ITEM #03181344
MFR #GL5

Mfr description
GL-5 RUGGED TWO PLY OUTER SHELL
  • Rugged two-ply black outer shell extends service life through the entire winter season
  • Three suspension tabs, Velcro® chin closure
  • Non-durable flame-resistant outer shell onlySherpa Lining
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    Regular
  • Size
    Universal

Details

  • Color
    Black
  • Flame Resistant
    Flame Resistant Garment
  • Lining Color
    Red
  • Lining Material
    Polyester
  • Number Of Layers
    2
  • Product Type
    Hard Hat Winter Liners
  • Type
    Underneath Hard Hat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)