1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FIBRE-METAL BY HONEYWELL
110PBM10
Face Shield Window - 2 x 4 in Window
MI ITEM #
03181354
MFR #
110PBM10
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Eye and Face Protection
Face Shields
FIBRE-METAL BY HONEYWELL 110PBM10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FIBRE-METAL BY HONEYWELL
110PBM10
Face Shield Window - 2 x 4 in Window
MI ITEM #
03181354
MFR #
110PBM10
Mfr description
110PBM10 2"X4 1/4" WHT W/RUBBER HANDBA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Window Dimensions
2 x 4 in
Window Height
2 in
Window Width
4 in
Details
Comp
Pipeliner Headgear
Includes
Rubber Headband
Lens Shade
10
Window Type
Window
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items