Motion
2090XXLBV913SR
Welding Helmet - Plastic, Silver, Fixed Front
MI ITEM #03181411
MFR #2090XXLBV913SR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet - Plastic, Silver, Fixed Front
MI ITEM #03181411
MFR #2090XXLBV913SR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2090BV913SR 4 1/2" X 5 1/4" WD VISION
  • 90 mm x 110 mm lens
  • ADF shades 9-13
  • Sensitivity adjustment
  • Silver

Specifications

  • Type
    Welding Helmet
  • Window Type
    Fixed Front
  • Helmet Color
    Silver
  • Helmet Graphics
    None
  • Product Line
    Tigerhood Futura
  • Helmet Material
    Plastic
  • Window Height
    110 mm
  • Window Width
    110 mm
  • Lens Type
    Auto-Darkening
  • Lens Shade
    4, 9 to 13
  • Features & Benefits
    • 90 mm x 110 mm lens • ADF shades 9-13 • Sensitivity adjustment • Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text