Motion
4199DGN
Face Shield Window - Propionate Material, Green Color, 9-3/4 x 19 x 0.06 in Window
Mi Item #03181456
MFR #4199DGN
Price$30.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Propionate Material, Green Color, 9-3/4 x 19 x 0.06 in Window
Mi Item #03181456
MFR #4199DGN

Mfr description
4199-DGN .060" 9 3/4 X 19" DARK GREEN
  • Made from durable 0.060" thick propionate
  • Great combination of impact protection, chemical resistance and clarity
  • Available in 3 widths to meet specific environmental needs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.19/each

Specifications

Dimensions

  • Window Dimensions
    9-3/4 x 19 x 0.06 in
  • Window Height
    9-3/4 in
  • Window Thickness
    0.06 in
  • Window Width
    19 in

Details

  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Comp
    F400, F500, FH66
  • UPC_NO
    662463150069
  • Window Color
    Green
  • Window Material
    Propionate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)