Motion
4199IRUV5
Face Shield Window - Propionate Material, 9-3/4 x 19 x 0.06 in Window
MI ITEM #03181458
MFR #4199IRUV5
Price$34.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Propionate Material, 9-3/4 x 19 x 0.06 in Window
MI ITEM #03181458
MFR #4199IRUV5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.29/each

Specifications

Dimensions

  • Window Dimensions
    9-3/4 x 19 x 0.06 in
  • Window Height
    9-3/4 in
  • Window Thickness
    0.06 in
  • Window Width
    19 in

Details

  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Comp
    F400, F500, FH66
  • Lens Shade
    5
  • Window Material
    Propionate
  • Window Type
    Window

Overview

Mfr description
4199-IR/UV5 .060" 9 3/4 X 19" SHADE 5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought