Motion
4750AF25
Face Shield Window - Propionate Material, Dark Green Color, 11 x 8-1/2 x 8 in Window
Mi Item #03181486
MFR #4750AF25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Propionate Material, Dark Green Color, 11 x 8-1/2 x 8 in Window
Mi Item #03181486
MFR #4750AF25

Mfr description
4750-AF25 .060" 8 X 16 1/2" 25 CAL ARC
  • Fibre-Metal face shield windows are injection molded from propionate, which is superior to other window
  • They are preformed at the factory to the exact curve of our crown protectors for easy installation
  • All HIGH PERFORMANCE windows are thick for an extra margin of protection, yet they cost no more than ordinary
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Window Dimensions
    11 x 8-1/2 x 8 in

Details

  • Window Color
    Dark Green
  • Window Material
    Propionate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)