Motion
6750IRUV5
Face Shield Window - Propionate Material, IR/UV Shade 5 Color, 8 x 16-1/2 x 0.06 in Window
Mi Item #03181601
MFR #6750IRUV5
Price$48.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Propionate Material, IR/UV Shade 5 Color, 8 x 16-1/2 x 0.06 in Window
Mi Item #03181601
MFR #6750IRUV5

Mfr description
6750IRUV5 .060" 8 X 16 1/2" SHADE 5
  • Molded Propionate Offers Best Cross-Usage Protection and Ease of Installation;
  • For Use with Fibre-Metal Dual-Crown Faceshields Only (FM400DCCLC and FM500DCCL);
  • Welding Shade 5 Tint with IR and UV Protection;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.80/each

Specifications

Dimensions

  • Window Dimensions
    8 x 16-1/2 x 0.06 in
  • Window Height
    8 in
  • Window Thickness
    0.06 in
  • Window Width
    16-1/2 in

Details

  • Additional Details
    Replacement Windows: Shade 5: 6750IRUV5
  • Approval Listing Regulations
    CSA Z94.3, ANSI Z87.1
  • Comp
    Window
  • Lens Shade
    Shade 5
  • Product Line
    Fibre-Metal
  • UPC_NO
    662463360109
  • Window Color
    IR/UV Shade 5
  • Window Material
    Propionate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)