Motion
906
Tigerhood Classic Welding Helmet, Thermoplastic, Colors, Lift Front, Available in Bulk Pack
MI ITEM #03181636
MFR #906
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tigerhood Classic Welding Helmet, Thermoplastic, Colors, Lift Front, Available in Bulk Pack
MI ITEM #03181636
MFR #906

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
906-BE 2" X 4 1/4" LIFT FRONT, BLUE

Specifications

  • Type
    Welding Helmet
  • Window Type
    Lift Front
  • Helmet Color
    Blue
  • Helmet Graphics
    None
  • Product Line
    Tigerhood Classic
  • Helmet Material
    Plastic
  • Window Height
    2 in
  • Window Width
    4-1/4 in
  • Lens Shade
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text