Motion
906
Welding Helmet - Plastic, Black, Lift Front
MI ITEM #03181637
MFR #906
Price$125.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet - Plastic, Black, Lift Front
MI ITEM #03181637
MFR #906

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125.85/each

Specifications

Dimensions

  • Window Height
    2 in
  • Window Width
    4-1/4 in

Details

  • Helmet Color
    Black
  • Helmet Graphics
    None
  • Helmet Material
    Plastic
  • Lens Shade
    10
  • Product Line
    Tigerhood Classic
  • Type
    Welding Helmet
  • UPC_NO
    662463722051
  • Window Type
    Lift Front

Overview

Mfr description
906-BK 2" X 4 1/4" LIFT FRONT, BLACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought