Overview
Mfr description
998 4 1/2"X5 1/4" HELMET STYLE W/P-457
Specifications
- TypeWelding Helmet
- Helmet ColorGray
- Helmet GraphicsNone
- Product LineTigerhood Classic
- Helmet MaterialPlastic
- Window Height4-1/2 in
- Window Width5-1/4 in
- Lens Shade10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data