Specifications
Details
- Face Shield Compatibility4199CL Window
- Headgear CompatibilityE2QSW02A000 Hard Hat
- MaterialFiber
- TypeFace Shield Bracket Assembly
- UPC_NO662463151318
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)