Motion
F555
Fixed Front Rectangular Welding Goggles, Protection Type: Welding, Lens Shade: 5
MI ITEM #03181857
MFR #F555
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Front Rectangular Welding Goggles, Protection Type: Welding, Lens Shade: 5
MI ITEM #03181857
MFR #F555

Mfr description
F555#5 RATCHET HEADGEAR GOGGLE, SHADE 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Includes
    Cover Plate
  • Lens Shade
    5
  • Protection Type
    Welding
  • Temple Style
    Support Headgear
  • Welding Goggle Style
    Fixed Front Rectangular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)