Motion
FLSW1
Underneath Hard Hat Winter Hard Hat Liner - Universal Size
MI ITEM #03181860
MFR #FLSW1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Underneath Hard Hat Winter Hard Hat Liner - Universal Size
MI ITEM #03181860
MFR #FLSW1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    Regular
  • Size
    Universal

Details

  • Number Of Layers
    2
  • Product Type
    Hard Hat Winter Liners
  • Type
    Underneath Hard Hat

Overview

Mfr description
FL-SW-1 TWO PLY OUTER SHELL
  • Flame-resistant hardhat liner
  • Rugged two-ply cotton shell extends service life
  • Soft comfortable lining traps warmth for protection over a wide range of temperatures
  • Adding UltraWarm Hothands heatpacks adds warmth from 130°F to 140°F over a full work day
  • Unique mounting channel allows heat pack to be positioned anywhere around the head
  • Uses two HotHands® heatpacks (#03182118—included)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought