Motion
FM400DCAF25
Faceshield & Headgear Set - Dark Green Window Color, Polycarbonate Window Material, Noryl Headgear Material
MI ITEM #03181870
MFR #FM400DCAF25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Faceshield & Headgear Set - Dark Green Window Color, Polycarbonate Window Material, Noryl Headgear Material
MI ITEM #03181870
MFR #FM400DCAF25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FM-400-DCAF25 F400 W/AF 25 WINDOW

Specifications

  • Headgear Type
    Headgear
  • Window Color
    Dark Green
  • Window Height
    8 in
  • Window Width
    16-1/2 in
  • Window Thickness
    0.06 in
  • Window Material
    Polycarbonate
  • Headgear Material
    Noryl
  • Headgear Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text