Motion
FM500DCCL
Face Shield & Headgear Set - Transparent Window Color, Uncoated Window Coating, Noryl Headgear Material
MI ITEM #03181877
MFR #FM500DCCL
Price$92.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield & Headgear Set - Transparent Window Color, Uncoated Window Coating, Noryl Headgear Material
MI ITEM #03181877
MFR #FM500DCCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.90/each

Specifications

Details

  • Headgear Adjustment
    Ratchet
  • Headgear Material
    Noryl
  • Headgear Type
    Headgear
  • Includes
    Chin Guard
  • Product Line
    F500
  • Type
    Face Shield & Headgear
  • UPC_NO
    662463360062
  • Ventilation
    Not Vented
  • Window Coating
    Uncoated
  • Window Color
    Transparent

Overview

Mfr description
FM-500-DC F500 W/WINDOW & CHIN GUARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought