Motion
FM5500DCCL
Face Shield & Headgear Set - Transparent Window Color, Uncoated Window Coating, Noryl Headgear Material
Mi Item #03181878
MFR #FM5500DCCL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield & Headgear Set - Transparent Window Color, Uncoated Window Coating, Noryl Headgear Material
Mi Item #03181878
MFR #FM5500DCCL

Mfr description
FM-5500-DC F5500 W/WINDOW & CHIN GUARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Headgear Material
    Noryl
  • Headgear Type
    Headgear
  • Includes
    Speedy Loop Adapter
  • Product Line
    F500
  • Type
    Face Shield & Headgear
  • Ventilation
    Not Vented
  • Window Coating
    Uncoated
  • Window Color
    Transparent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)