Specifications
Details
- Closure TypeHook & Loop
- ColorBlue
- Flame ResistantNot a Flame Resistant/Retardant Garment
- Garment TypeHeadband
- Garment UseWelding
- High VisibilityNot a High Visibility Garment
- MaterialCotton
- UPC_NO662463297429
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)