Motion
FMSS1WE
Hard Hat Sun Shield - Attachment Type: Hook & Loop Tab, Hard Hat Compatibility: Fibre-Metal Hats & Caps, Cotton Material
Mi Item #03181916
MFR #FMSS1WE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Sun Shield - Attachment Type: Hook & Loop Tab, Hard Hat Compatibility: Fibre-Metal Hats & Caps, Cotton Material
Mi Item #03181916
MFR #FMSS1WE

Mfr description
FM-SS1-WE FLAME RES COTTN SUNGUARD WHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Attachment Type
    Hook & Loop Tab
  • Color
    White
  • Hard Hat Compatibility
    Fibre-Metal Hats & Caps
  • Material
    Cotton
  • Type
    Sun Shield
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)