Motion
S199
Faceshield Screen, Steel, Black
MI ITEM #03182091
MFR #S199
Price$151.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Faceshield Screen, Steel, Black
MI ITEM #03182091
MFR #S199

Mfr description
S-199 #24 MESH (9 3/4 X 19)
  • Wide Screen, Extended View
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.48/each

Specifications

Dimensions

  • Window Dimensions
    9-3/4 x 19 in
  • Window Height
    9-3/4 in
  • Window Width
    19 in

Details

  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Comp
    F400, F500, F71, FH66, FM70
  • UPC_NO
    662463150205
  • Window Material
    Steel
  • Window Type
    Window

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)