Motion
SBC2BE
Home Run Baseball Style Soft Bump Cap, Lightweight, sturdy 100% Brushed Cotton, ventilation eyelets for air circulation, protective inner shell, adjustable back strap, range of colors, logo embroidery, Does Not Provide Protection From Falling Objects
MI ITEM #03182093
MFR #SBC2BE
Price$47.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Home Run Baseball Style Soft Bump Cap, Lightweight, sturdy 100% Brushed Cotton, ventilation eyelets for air circulation, protective inner shell, adjustable back strap, range of colors, logo embroidery, Does Not Provide Protection From Falling Objects
MI ITEM #03182093
MFR #SBC2BE

Mfr description
SBC-2-BE SOFT BUMP CAP, BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.75/each

Specifications

Details

  • Adjustment Type
    Back Strap
  • ANSI Rating
    Unrated
  • Color
    Blue
  • High Visibility
    Not a High Visibility Hat
  • Material
    Cotton
  • Product Line
    Homerun
  • Side Slots
    Does Not Include Side Slots
  • Type
    Baseball Cap with Bump Cap Insert
  • Ventilation
    Vented

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)