Motion
SWTN6BK
Ultrawarm Neck Gaiter, Garment Use: Cold Weather, Material: Fleece, Garment Type: Neck Gaiter
MI ITEM #03182124
MFR #SWTN6BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultrawarm Neck Gaiter, Garment Use: Cold Weather, Material: Fleece, Garment Type: Neck Gaiter
MI ITEM #03182124
MFR #SWTN6BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SW-TN-6-BK TURTLENECK WARMER, BLACK
  • Fleece
  • Pocket at nape of neck holds a heat pack
  • Uses two HotHands® heat packs (#03182118—included)

Specifications

  • Garment Use
    Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Pattern
    None
  • Material
    Fleece
  • Garment Type
    Neck Gaiter
  • Closure Type
    Slip-On
  • Color
    Black
  • Product Line
    Ultrawarm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text