Specifications
Dimensions
- Bore Diameter50 mm
- Overall Height64 mm
- Overall Length76.5 mm
- Overall Width71 mm
- Port Size1/4 BSPT
- Pull Force At 100 Psi1150 N
- Push Force At 100 Psi1150 N
- Rod SizeM18x1.5
- Rod Size / ThreadM18x1.5 Female ISO
- Stroke10 mm
Details
- Compact Cylinder TypeStandard
- Cushion TypeRubber Bumper
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Maximum Operating Pressure+1 Mpa2
- Minimum Operating Pressure+0.05 MPa
- Mounting TypeThrough-Hole
- Operating Pressure Range+0.05 to +1 MPa
- Operating Temperature Range-10 to +70 °C
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeCompact Air Cylinders
- Proof Pressure+1.5 MPa
- Rod GenderFemale
- Rod Thread StandardISO
- Rod TypeDouble Rod
- Standards MetJIS