Motion
GS81114
Thrust Washer - Cylindrical Roller Thrust, 95 mm OD, 5.30 mm Width
Mi Item #03182225
MFR #GS81114
Price$69.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 95 mm OD, 5.30 mm Width
Mi Item #03182225
MFR #GS81114

Mfr description
GS81114
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.53/each

Specifications

Dimensions

  • Bore Diameter
    72 mm
  • Outside Diameter  
    95 mm
  • Overall Width
    5.30 mm
  • Weight
    0.33 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    GS811
  • UPC_NO
    4012802041293
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)