Motion
02-171424
RV5-16-S-12H-30 PRESSURE CONTROL VALVE
MI ITEM #03182316
MFR #02-171424
List Price$734.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RV5-16-S-12H-30 PRESSURE CONTROL VALVE
MI ITEM #03182316
MFR #02-171424

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$734.37/each for your price

Overview

Mfr description
RV5-16-S-12H-30 PRESSURE CONTROL VALVE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Actuation
    Pilot
  • Maximum Flow Rate
    300 lpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    210 bar
  • Housing Material
    Steel
  • Overall Width
    2.00 in
  • Port Size
    SAE 12 (1-1/16–12 UN)
  • Connection Gender
    Female
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    5.37 in
  • Overall Length
    3.50 in
  • Adjustment Type
    Screw
  • Cavity
    C-16-2
  • Maximum Viscosity
    105 sus
  • Factory Set Pressure
    122 bar
  • Function
    Pressure Relief Valve
  • Leakage
    164 cc/min
  • Minimum Working Pressure
    34 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Style
    Spool
  • Valve Material
    Steel
  • Valve Torque Into Cavity
    108-122 Nm
  • Manufacturer Catalog Number
    02-171424

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text