Motion
POSB7L
MI ITEM #03182495
MFR #POSB7L
List Price$46.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03182495
MFR #POSB7L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.18/each for your price

Overview

Mfr description
POSB7L ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    -20UNF
  • Lubrication Type
    Lubrication Hole
  • Operating Temperature Range
    - 20°C to + 180 °C
  • Head Diameter
    1.13 in
  • Overall Height
    2.69 in
  • Series
    POSB
  • UPC_NO
    4549557049835
  • Manufacturer Catalog
  • Weight
    0.18 lb
  • Maximum Outside Diameter
    1.13 in
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20 UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text