Motion
ASS205-100NW7-72V2

NTN
ASS205-100NW7-72V2

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.0630 in Width, Medium Duty, Set Screw Locking
Mi Item #03182620
MFR #ASS205-100NW7-72V2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASS205-100NW7-72V2

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.0630 in Width, Medium Duty, Set Screw Locking
Mi Item #03182620
MFR #ASS205-100NW7-72V2

Mfr description
ASS205-100NW7-72V2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    1.0630 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.0630 in
  • Precision Rating
    Class 0
  • Weight
    0.351 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359020854
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Seal Type
    Contact
  • Series
    ASS2
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359462517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)