Motion
7602050-TVP

FAG (SCHAEFFLER)
7602050-TVP

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open, Without Snap Ring, 60 ° Contact Angle, C0
Mi Item #03183004
MFR #7602050-TVP
Price$1,107.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7602050-TVP

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open, Without Snap Ring, 60 ° Contact Angle, C0
Mi Item #03183004
MFR #7602050-TVP

Mfr description
7602050-TVP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,107.95/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    60 °
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    1.268 lbs, 0.575 kg

Details

  • Ball Retainer Material
    Plastic
  • Ball Screw Application
    Yes
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    7602050-TVP
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    2400 rpm
  • Maximum Operating RPM
    4300 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    41000 N
  • Radial Static Load Capacity
    122000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7602
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801574143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)