Specifications
Dimensions
- End 1 Size1/2 in, 3/8 in
- End 2 Size1/2 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 ThreadG - 1/2-14, G - 3/8-19
- End 2 StyleFemale British Standard Pipe Parallel
- End 2 ThreadG - 1/2-14, G - 3/8-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series9033
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)