Motion
UCHP208

NTN
UCHP208

Pillow Block Ball Bearing Unit - 40 mm Bore, Cast Iron Material
Mi Item #03183258
MFR #UCHP208
Price$238.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHP208

Pillow Block Ball Bearing Unit - 40 mm Bore, Cast Iron Material
Mi Item #03183258
MFR #UCHP208

Mfr description
UCHP208 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.45/each

Specifications

Dimensions

  • Base Width
    2.7500 in, 70.0 mm
  • Bore Diameter
    40 mm
  • Overall Width
    70 mm
  • Weight
    7.1 lbs

Details

  • Bearing Number
    UC208
  • Country of Origin
    JP
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    HP208
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359220438
  • Max Rpm
    3700 rpm
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Replacement Bearing
    UC208
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359220438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)