Motion
AF40-06C
Modular Style Air Filter - 5 micron, 3/4 BSPT Ports, Polycarbonate Bowl, Automatic (Normally Closed) Drain
MI ITEM #03183410
MFR #AF40-06C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - 5 micron, 3/4 BSPT Ports, Polycarbonate Bowl, Automatic (Normally Closed) Drain
MI ITEM #03183410
MFR #AF40-06C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AF40-06C

Specifications

  • Body Size
    40
  • Bowl Capacity
    1.52 oz
  • Bowl Material
    Polycarbonate Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Element Life
    2 yr
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Maximum Operating Pressure
    145 psi
  • Max Operating Temperature
    140 °F
  • Micron Rating
    5 micron
  • Overall Height
    75 mm
  • Overall Length
    208 mm
  • Overall Width
    73 mm
  • Port Gender
    Female
  • Port Size
    3/4 BSPT
  • Proof Pressure
    218 psi
  • Standards Met
    ASTM B117-07a
  • Thread Standard
    BSPT
  • Weight
    1.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text