Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - BSPT 0.5000, Nylon Bowl, Flow Rate: 177 ft³/min, 4.56 oz Oil Capacity
MI ITEM #03183411
MFR #AL40-04B-6

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AL40-04B-6

Specifications

  • Port Size
    1/2 BSPT
  • Bowl Material
    Nylon
  • Maximum Flow Rate
    177 cfm
  • Oil Capacity
  • Body Size
    40
  • Bowl Options
    None
  • Operating Medium
    Air
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Overall Length
    2.76 in
  • Overall Width
    2.76 in
  • Overall Height
    6.93 in
  • Includes
    Bracket
  • Standards Met
    JIS
  • Additional Details
    Series AL modular style lubricators provide accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The modular AL design allows connection with other SMC air preparation equipment.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    1.39 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text