Motion
AL430-03B-1S-1

SMC CORP OF AMERICA
AL430-03B-1S-1

Modular Air Lubricator - 3/8 BSPT Port Size, Polycarbonate Bowl
Mi Item #03183412
MFR #AL430-03B-1S-1
Price$203.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AL430-03B-1S-1

Modular Air Lubricator - 3/8 BSPT Port Size, Polycarbonate Bowl
Mi Item #03183412
MFR #AL430-03B-1S-1

Mfr description
AL430-03B-1S-1 LUBE UNIT 3/8"PT W/37 OZ
  • Atomizes lubricant into fine particles at uniform rate
  • Drip rate easily monitored with sight dome
  • Standard bowl guard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.95/each

Specifications

Dimensions

  • Port Size
    3/8 BSPT
  • Weight
    3.31 kg

Details

  • Bowl Material
    Polycarbonate
  • Includes
    Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    1 MPa
  • Operating Medium
    Air
  • Recommended Lubricants
    ISO VG32, Turbine Oil Class 1 (With No Additives)
  • Series
    AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)