Overview
Mfr description
CDQ2WA32-50DCM-J79WL
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Stroke50 mm
- Piston ActionDouble-Acting
- Auto-SwitchJ79W - Solid State, 24 Volt DC Relay, PLC 2 Wire, Horizontal
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Number Of Auto Switches2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data