Motion
CDY2S25H-350B

SMC CORP OF AMERICA
CDY2S25H-350B

CDY2S-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 25 mm Bore, 350 mm Stroke, Slide Bearing Guide - Heavy Duty Type
MI ITEM #03183485
MFR #CDY2S25H-350B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDY2S25H-350B

CDY2S-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 25 mm Bore, 350 mm Stroke, Slide Bearing Guide - Heavy Duty Type
MI ITEM #03183485
MFR #CDY2S25H-350B

Mfr description
CDY2S25H-350B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    350 mm

Details

  • Cushion Type
    Rubber Cushion
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Slide Bearing Guide - Heavy Duty
  • Maximum Operating Pressure
    101 psi
  • Minimum Operating Pressure
    26 psi
  • Mounting Orientation
    Horizontal
  • Operating Pressure Range
    26 to 101 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    152 psi
  • Seal Kit
    CY2S25-PS
  • Series
    CDY2S
  • Stroke Adjuster Type
    B = (Left: Shock Absorber + Adjusting Bolt), (Right: Shock Absorber + Adjusting Bolt)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)