Overview
Mfr description
CEP1F20-50L CYL, SCALE, W/CONNECTOR
- High precision scale cylinder
- Resolution: 0.01mm
- Special scraper (IP-67)
- Home position can be anywhere within the cylinder stroke
- Auto switch capable
Specifications
- Country of OriginJP
- SeriesCEP1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data