Motion
MHL2-32D-X4
MHL2-32D-X4 GRIPPER, PARALLEL, WIDE TYPE
Mi Item #03183537
MFR #MHL2-32D-X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHL2-32D-X4 GRIPPER, PARALLEL, WIDE TYPE
Mi Item #03183537
MFR #MHL2-32D-X4

Mfr description
MHL2-32D-X4 GRIPPER, PARALLEL, WIDE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Action
    Double Action
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)