Motion
RNA499
MI ITEM #03183648
MFR #RNA499
Price$40.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03183648
MFR #RNA499

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.10/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    20 mm
  • Overall Width  
    11 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    6600 N
  • Long Description
    The RNA499 Machined Type Needle Roller Bearing features a 12 mm bore diameter, 20 mm outside diameter, 11 mm overall width, and an open closure design, making it suitable for compact mechanical assemblies.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    RNA49
  • Static Load Capacity
    6310 N

Overview

Mfr description
RNA499 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought