Motion
NAH15EMS
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Block, 15 mm Rail Size, 55 mm Wide, Load Capacity: 10800 N
MI ITEM #03183735
MFR #NAH15EMS
List Price$412.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Block, 15 mm Rail Size, 55 mm Wide, Load Capacity: 10800 N
MI ITEM #03183735
MFR #NAH15EMS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$412.06/each for your price

Overview

Mfr description
NAH15EMS NH15 SLIDER STAINLESS

Specifications

  • Measurement Standard
    Metric
  • Overall Width
    55 mm
  • Load Capacity
    10800 N
  • Bearing Material
    Stainless Steel
  • Series
    LH
  • Weight
    0.53 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text