Specifications
Dimensions
- Overall Length55 mm
- Overall Width55 mm
- Weight0.37 lbs
Details
- Bearing MaterialStainless Steel
- Load Capacity10800 N
- Measurement StandardMetric
- SeriesLH
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)