1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
NAH15EMZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Block, 15 mm Rail Size, 55 mm Wide, Load Capacity: 10800 N
MI ITEM #
03183737
MFR #
NAH15EMZ
Price
$199.92
/each
Qty
Add to Cart
Previous Page
Home
NSK CORP, BEARING DIV NAH15EMZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
NAH15EMZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Block, 15 mm Rail Size, 55 mm Wide, Load Capacity: 10800 N
MI ITEM #
03183737
MFR #
NAH15EMZ
Mfr description
NAH15EMZ NH15 PRE-LOAD SLIDER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$199
.92
/each
Add to Cart
Specifications
Dimensions
Overall Height
19.4 MM
Overall Length
55 MM
Overall Width
47 MM
Weight
0.51 lbs
Details
Load Capacity
10800 N
Measurement Standard
Metric
Series
LH
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items