Motion
AL50-N06-1Z
Modular Air Lubricator - 3/4 NPT Port Size, Polycarbonate Bowl, 247 cfm Max Flow, 4.56 oz Oil Capacity
Mi Item #03183790
MFR #AL50-N06-1Z
Price$173.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 3/4 NPT Port Size, Polycarbonate Bowl, 247 cfm Max Flow, 4.56 oz Oil Capacity
Mi Item #03183790
MFR #AL50-N06-1Z

Mfr description
AL50-N06-1Z LUBRICATOR
  • Modular type lubricator with tank
  • Body sizes available: 30 ~ 60
  • Thread type: M5, Rc(PT), NPT, G(PF)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.30/each

Specifications

Dimensions

  • Body Size
    50
  • Overall Height
    10.00 in
  • Overall Length
    3.54 in
  • Overall Width
    90 mm
  • Port Size
    3/4 NPT
  • Weight
    2.4459 kg

Details

  • Additional Details
    Series AL modular style lubricators provide accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The modular AL design allows connection with other SMC air preparation equipment.
  • Bowl Capacity
    4.40 oz
  • Bowl Guard
    Standard (Polycarbonate)
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Polycarbonate Bowl
  • Includes
    1000 cm³ Tank, Name Plate, Caution Plate
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Flow Rate
    247 cfm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    23 °F
  • Oil Capacity  
    4.56 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    AL
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)